SMC MY1B-Z - Mechanical Joint Type Rodless Cylinder Basic Type MY1B32-500L6Z
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 500 |
|---|---|
| Left Stroke Adjustment Unit | (L6) Low load shock absorber adjust bolt short spacer |
| Pipe Connection | (-) Standard type |
| Port Thread Type | (-) Rc |
| Right Stroke Adjustment Unit | (L6) Low load shock absorber adjust bolt short spacer |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































