Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 16 |
|---|---|
| Adjuster Bolt | (-) Standard type |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | M9B |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) M screw |
| Series | Clean / Copper / Fluorine / Silicon type not possible + Low dust generation: (13) Clean series (Vacuum type (special treatment of guide part)) |
| Stroke (mm) | 10 |
| Symmetric | (L) Symmetric |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































