Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Option | (-) Standard (female screw) |
|---|---|
| Clamp Stroke (mm) | 30 |
| Direction of Rotation | (L) Rotate counterclockwise |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































