SMC MK2T - Rotary Clamp Cylinder Double Guide Type MK2TG63

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9N
Clamp Stroke (mm)20
Cylinder Port(-) Rc
Direction of Rotation(L) Left rotation (unclamped state → clamped state)
Lead Wire (m)(L) 3
Tube Inner Diameter (Φmm)63
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan