Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | M9NV |
|---|---|
| Bearing Type | (L) Ball bush |
| Cylinder Stroke (mm) | 50 |
| Lead Wire (m) | (L) 3 |
| Lock Position | (R) Rod side lock |
| Manual Release Type | (N) Non-lock type |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 50 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































