SMC Mechanical Joint Type Rodless Slide Bearing Guide Type MY1M Series MY1M20G-700SL7
Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 700 |
|---|---|
| Pipe Connection | (G) Centralized piping type |
| Port Thread Type | (-) M screw |
| Right Stroke Adjustment Unit | (L7) With low load shock absorber adjust bolt long spacer |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































