Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 40 |
|---|---|
| Stroke (mm) | 450 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Linear guide type- Compared to the mechanical rodless cylinder MY1H series, the maximum height is reduced by 30%,
In addition, it is possible to replace the drive cylinder with the work attached.
Ulasan Produk
Tidak ada ulasan




















































































































































