Kondisi Barang:
Authorized Partner
Spesifikasi
Operating Pressure Range (MPa) | 0.1 - 0.8 |
---|---|
Auto Switch Part No. | M9B |
Lead Wire (m) | 0.5 |
Lubrication | Not required (no refueling) |
Number Of Auto Switches | 2 |
Operating Piston Speed (mm/s) | 100 - 1500 |
Stroke (mm) | 260 |
Suitable fluid | Air |
Tube Inner Diameter (Φmm) | 20 |
Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Standardized four types of guide format.- Wide selection is possible according to the loading mass and the required accuracy.
Ulasan Produk
Tidak ada ulasan