SMC Mechanical Joint Type Rodless Cylinder Basic Type Standard Type MY3B Series MY3B16-790
Kondisi Barang:
Authorized Partner
Spesifikasi
| Guide Additional Symbol | (B) Standard type (air cushion) |
|---|---|
| Port Thread Type | (-) M5 |
| Stroke (mm) | 790 |
| Tube Inner Diameter (Φmm) | 16 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































