Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
| Cylinder Stroke (mm) | 400 |
| Guide Additional Symbol | (C) Cam follower guide type |
| Lead Wire (m) | (-) 0.5 |
| Left Stroke Adjustment Unit | (L) With shock absorber and adjust bolt for low load |
| Pipe Connection | (-) Standard type |
| Port Thread Type | (-) M screw |
| Right Stroke Adjustment Unit | (L) With shock absorber and adjust bolt for low load |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Wide selection is possible according to the loading mass and the required accuracy.Ulasan Produk
Tidak ada ulasan




















































































































































