SMC Mechanical Joint Type Rodless Cam follower Guide Type MY1C Series MY1C32G-350L6
Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9PW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-3 wires (PNP) -Horizontal take-out |
| Cylinder Stroke (mm) | 350 |
| Lead Wire (m) | (L) 3 |
| Left Stroke Adjustment Unit | (L6) With low load shock absorber adjust bolt short spacer |
| Pipe Connection | (G) Centralized piping type |
| Port Thread Type | (-) Rc |
| Right Stroke Adjustment Unit | (L6) With low load shock absorber adjust bolt short spacer |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































