Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9N Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out |
| Cylinder Stroke (mm) | 500 |
| Lead Wire (m) | (-) 0.5 |
| Left Stroke Adjustment Unit | (A6) With adjust bolt short spacer |
| Pipe Connection | (-) Standard type |
| Port Thread Type | (-) Rc |
| Right Stroke Adjustment Unit | (A6) With adjust bolt short spacer |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































