Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | M9BW |
Bellows | (-) None |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) Air cushion |
Cylinder Stroke (mm) | 300 |
Included Accessories | (N) Swing bracket, (W) 2-mountain knuckle joint |
Lead Wire (m) | (-) 0.5 |
Port Thread Type | (-) Rc |
Tube Inner Diameter (Φmm) | 63 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan