SMC Magnetic Rodless Cylinder Slider Type Ball Bushing Bearing CY1L Series CY1L20L-3
Kondisi Barang:
Authorized Partner
Spesifikasi
| Adjuster Bolt | (B) With shock absorber (with 2) |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Cylinder Stroke (mm) | 300 |
| Magnet Holding Force | (L) Type L |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Space -saving cylinder with a wide range of applications due to magnet coupling structure.Ulasan Produk
Tidak ada ulasan




















































































































































