SMC Magnetic Rodless Cylinder Slider Type Ball Bushing Bearing CY1L Series CY1L15L-400
Kondisi Barang:
Authorized Partner
Spesifikasi
Adjuster Bolt | (-) With adjust bolt |
---|---|
Auto Switch Additional Symbol | (-) With 2 pieces |
Cylinder Stroke (mm) | 400 |
Magnet Holding Force | (L) Type L |
Port Thread Type | (-) M screw |
Tube Inner Diameter (Φmm) | 15 |
Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Space -saving cylinder with a wide range of applications due to magnet coupling structure.Ulasan Produk
Tidak ada ulasan