Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (L) Horizontal load resistant type (built-in ball bush) |
|---|---|
| Function | (H) High-speed, high-frequency type (without fixed aperture) |
| Port Thread Type | (-)Rc |
| Stroke (mm) | 20 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | (D) Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Used in the general cylinder due to a small metal seal structure with a small sliding resistanceCover the drive speed range and output control that cannot be done.
Ulasan Produk
Tidak ada ulasan




















































































































































