Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 32 |
|---|---|
| Cushioning | (-) With cushions on both sides |
| Cylinder Stroke (mm) | 75 |
| Port/Cushion Valve Position | (B) Above the port and below the cushion valve |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































