Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (R) NBR |
|---|---|
| Cylinder Inner Diameter (Φmm) | 50 |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | F6B |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 100 |
| Grease Type | (F) Food grease |
| Lead Wire (m) | (L) 3 |
| Port Thread Type | (-) Rc |
| Rod end Screw | (M) Male screw |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































