Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (R) NBR |
|---|---|
| Cylinder Inner Diameter (Φmm) | 32 |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | F6N |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 100 |
| Grease Type | (F) Food grease |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Water resistant air cylinder with a shape that is easy to clean.- Improvement of water resistance improved cylinder 5 times more than 5 times (compared to our company)
- With auto switch (HYDB series: HYDB, HYDQB series: HYDQB,
HYDC Series: HYDC, HYDG Series: HYDG)
Ulasan Produk
Tidak ada ulasan




















































































































































