Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (H) External FKM |
|---|---|
| Cylinder Inner Diameter (Φmm) | 20 |
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 50 |
| Grease Type | (-) Standard grease (for non-food products) |
| Port Thread Type | (-) M screw |
| Rod end Screw | (M) Male screw |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Water resistant air cylinder with a shape that is easy to clean.- Improvement of water resistance improved cylinder 5 times more than 5 times (compared to our company)
- With auto switch (HYDB series: HYDB, HYDQB series: HYDQB,
HYDC Series: HYDC, HYDG Series: HYDG)
Ulasan Produk
Tidak ada ulasan




















































































































































