Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Roller Part) | (M) Carbon steel |
|---|---|
| Auto Switch Additional Symbol | (S) With 1 |
| Auto Switch Type | M9BW |
| Lead Wire (m) | (L) 3 |
| Lever and Port Position | (-) Same side of port |
| Pipe Direction | (-) Flange side |
| Option | (D) With locking mechanism |
| Port Thread Type | (-) M |
| Stroke (mm) | 15 |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | (B) Double-acting spring type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































