Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 25 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | Y7BW |
| Cylinder Stroke (mm) | 1200 |
| Lead Wire (m) | (L) 3 |
| Left Stroke Adjustment Unit | (L) Low load shock absorber + with adjust bolt |
| Right Stroke Adjustment Unit | (L) Low load shock absorber + with adjust bolt |
| Type of Acting | Double acting |
| Type of control | (B) With brake (without scale) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Incorporate brake mechanisms and stroke sensors into the mechanical rodless lescinder,Cylinder (stop accuracy ± 0.5 mm) that can determine a highly reproducible position.
- Uses spring and air pressure lock method
Spring locks can be maintained by spring lock when air pressure decreases or compressed air stop.
- Lock in both directions is possible
You can lock both the round trip of the cylinder stroke.
Ulasan Produk
Tidak ada ulasan




















































































































































