Kondisi Barang:
Authorized Partner
Spesifikasi
Bellows | (-) None |
---|---|
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) Air cushion |
Cylinder Stroke (mm) | 250 |
Port Thread Type | (-) Rc |
Stroke adjustment range (mm) | (A) 0 - 25 |
Tube Inner Diameter (Φmm) | 32 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan