SMC Floating Joint Heavy Load Type JAH63

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.099.900
Spesifikasi
Applicable Cylinder Tube Inner Diameter (Φmm)63
Option(X11) High temperature specification -5 to 100°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Quality suitable for air cylinder
30%decrease by adopting aluminum case (compared to conventional JA40)
Reducing horizontal load on the air cylinder by lighter weight
Maximum tensile strength 1MPa equivalent
- Absorbs the "core gap" of the connection with the work
- Mounting dimensions are compatible with conventional products (JA series).

Ulasan Produk

Tidak ada ulasan