Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Material (tube) | (-) Aluminium |
|---|---|
| Built-in Magnet Availability | (-) No magnet |
| Cushioning | (-) With cushions on both sides |
| Port Thread Type | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention. (Both direction lock)- Strong magnetic field 2-color display type No contact auto switch D-P3DW □ Series can be installed.
Ulasan Produk
Tidak ada ulasan




















































































































































