Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (A) No lubrication / air cushion |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Cylinder Stroke (mm) | 150 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | (E) Spring lock (exhaust lock) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.(Lock both directions) * CL1 is one -way lock
- With auto switch (CDL □ Series: CDLJ2, CDLM2, CDLG1, CDL1)
Ulasan Produk
Tidak ada ulasan




















































































































































