Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | M9BV |
Cylinder Stroke (mm) | 10 |
Finger Option | (-) Basic type (standard type) |
Lead Wire (m) | (L) 3 |
Port Thread Type | (-) M screw |
Scraper | (S) Yes |
Tube Inner Diameter (Φmm) | 8 |
Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan