Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9BW |
| Cylinder Stroke (mm) | 8 |
| Finger Option | (2) Full tap (5 sides including the tip side) |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) M screw |
| Stroke Adjuster | (A) Yes |
| Tube Inner Diameter (Φmm) | 8 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































