Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (S) With 1 |
---|---|
Auto Switch Type | B54 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (A) Air cushion |
Cylinder Stroke (mm) | 250 |
Lead Wire (m) | (-) 0.5 |
Lock Position | (H) Head side |
Manual Release Type | (L) Lock type |
Tube Inner Diameter (Φmm) | 40 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Uses a tube that is resistant to compact, lightweight and external impact.- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDBM2 series)
Ulasan Produk
Tidak ada ulasan