SMC End Lock Cylinder (with Auto Switch) CDBM2D

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Auto Switch Additional Symbol(S) With 1
Auto Switch TypeA93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Cushioning(A) Air cushion
Cylinder Stroke (mm)50
Lead Wire (m)(L) 3
Lock Position(R) Rod side
Manual Release Type(L) Lock type
Tube Inner Diameter (Φmm)32
Type of ActingDouble acting single rod

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses a tube that is resistant to compact, lightweight and external impact.
- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDM2 series: CDM2, CDM2W, CDM2K, CDM2KW,
CDM2R, CDM2RK, CDM2Q, CDM2 □□ P, End Rock Cylinder (with auto switch) CDBM2)

Ulasan Produk

Tidak ada ulasan