Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900 - Rp7.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Bearing Type | (L) Ball bush type |
---|---|
Pipe Connection | (-) Standard type |
Port Thread Type | (-) M5×0.8 |
Stroke | Standard stroke |
Tube Inner Diameter (Φmm) | 20 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- For pick & play with a thin, compact and high -precision guide function.- Two rod cylinders suitable for picks and place with guide functions.
- All series ball bush shafts, sliding bearings are standardized ball bush shaft, and the outer dimensions of sliding bearings are the same.
- Promotion double unexpected unexpected accuracy ± 0.1 °
- Stroke adjustment 0 to -5mm.
- Work mounting is possible from 3 sides.
Ulasan Produk
Tidak ada ulasan