Kondisi Barang:
Authorized Partner
Spesifikasi
Bearing Type | (M) Plain bearing type |
---|---|
Cylinder Stroke (mm) | 40 |
Port Thread Type | (-) M5×0.8 |
Stroke | Standard stroke |
Tube Inner Diameter (Φmm) | 10 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan