Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 50 |
|---|---|
| Type | (N) No lubrication type |
| Cushioning | (-) With cushions on both sides |
| Energized Push and Pull | (-) Energized extrusion type |
| Solenoid Valve Voltage (V) | (1) AC100(50/60Hz) |
| Stroke (mm) | 350 |
| Type of Acting | Double acting |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Valve | [Solenoid valve] (W) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































