SMC Fine Lock Cylinder Double Acting Single Rod CLG1 CDLG1FN25

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.799.900
Spesifikasi
Type(N) No lubrication / rubber cushion
Auto Switch Type(-) No auto switch
Built-in Magnet Availability(D) Built-in magnet
Cylinder Additional Symbol(-) No bellows
Cylinder Stroke (mm)25
Port Thread Type(-) Rc
Tube Inner Diameter (Φmm)25
Type of Acting(E) Spring lock (exhaust lock)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for details

Ulasan Produk

Tidak ada ulasan