Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (N) No lubrication / rubber cushion |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Cylinder Additional Symbol | (-) No bellows |
| Cylinder Stroke (mm) | 200 |
| Lead Wire (m) | (L) 3 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































