Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | [Cylinder part] A93, [Table part] A93 |
|---|---|
| Bearing Type | (M) Plain bearing |
| Lead Wire (m) | [Cylinder part] (-) 0.5, [Table part] (-) 0.5 |
| Number Of Auto Switches | [Cylinder part] (-) with 2 pieces, [Table part] (S) with 1 piece |
| Port Thread Type | (-)Rc |
| Stroke (mm) | 50 |
| Table Rotation Position Detection Bracket | (15) 90 ° positioning angle (1 switch mounting bracket, rotation position detection bracket (a)) |
| Tube Inner Diameter (Φmm) | 80 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Integrates a thin cylinder (MGP) with a guide and a manual turntable.- Smooth repetitive rotation movement is possible by high -precision bearing.
- The table has a positioning function for 90 ° and 180 ° rotation.
Ulasan Produk
Tidak ada ulasan




















































































































































