Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | M9BW Non-contact-Diagnostic display (2-color display)-Grommet-With indicator light-2 lines-Horizontal take-out |
Built-in Magnet Availability | (D) Built-in magnet |
Cylinder Stroke (mm) | 400 |
Lead Wire (m) | (L) 3 |
Port Thread Type | (-) Rc |
Tube Inner Diameter (Φmm) | 32 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.(Both direction lock)
- With auto switch (MDNB series: MDNB, MDNBW)
Ulasan Produk
Tidak ada ulasan