Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (tube) | (-) Aluminium |
|---|---|
| Cushioning | (-) With cushions on both sides |
| Cylinder Stroke (mm) | 150 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.(Both direction lock)
- Strong magnetic field 2-color display type No contact auto switch D-P3DW □ Series can be installed.
- With auto switch (CDNA2 series: CDNA2, CDNA2W)
Ulasan Produk
Tidak ada ulasan




















































































































































