Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (D) Built-in magnet |
|---|---|
| Cushioning | (N) Rubber cushion |
| Cylinder Stroke (mm) | 200 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- Cylinder with locks suitable for intermediate stop, emergency stop and fall prevention.(Both direction lock)
- With auto switch (CDNG series: CDNG)
Ulasan Produk
Tidak ada ulasan




















































































































































