Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (S) With 1 |
---|---|
Auto Switch Type | M9BW |
Bearing Type | (M) Plain bearing |
Cylinder Stroke (mm) | 400 |
Lead Wire Length (mm) | (-) 0.5 |
Port Thread Type | (-) Rc |
Tube Inner Diameter (Φmm) | 32 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan