Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Type | (-) No auto switch (built-in magnet) |
---|---|
Bearing Type | (M) Plain bearing |
Cylinder Stroke (mm) | 200 |
Port Thread Type | (-) Rc |
Tube Inner Diameter (Φmm) | 50 |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- A straight -line transfer unit with a guide body and the front plate compact.- Small, lightweight and space -saving.
Ulasan Produk
Tidak ada ulasan