Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | (-) No auto switch (built-in magnet) |
|---|---|
| Bearing Type | (L) Ball bush bearing |
| Cylinder Stroke (mm) | 90 |
| Port Thread Type | (-) M5×0.8 |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- A straight -line transfer unit with a guide body and the front plate compact.- Small, lightweight and space -saving.
Ulasan Produk
Tidak ada ulasan




















































































































































