Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 32 |
|---|---|
| Rated Voltage (V) | (5) DC24 |
| Manual Operation Type | (-) Non-lock push type |
| Port Thread Type | (-) M5×0.8 |
| Type of Acting | Double acting |
| Type of Pipe Connection | (-) Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































