Kondisi Barang:
Authorized Partner
Spesifikasi
Cylinder Inner Diameter (Φmm) | 40 |
---|---|
Energized Push and Pull | (-) Energized extrusion type |
Port Thread Type | (-) Rc |
Solenoid Valve | (1) 2-position single |
Solenoid Valve Voltage (V) | (1) AC100(50/60Hz) |
Stroke (mm) | 100 |
Type of Acting | Double acting |
Type of Lead Wire Extraction | (D) DIN type terminal |
Type of Pipe Connection | (-) Screw-in piping type |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan