Kondisi Barang:
Authorized Partner
Spesifikasi
| Size (mm) | 25 |
|---|---|
| Auto Switch Additional Symbol | (S) With 1 |
| Lead Wire (m) | (M) 1 |
| Rod end Screw | (M) Rod tip male thread |
| Stroke (mm) | 25 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































