SMC CQ2_XC8XC9 - Variable Stroke Cylinder/Standard Type/Double Acting/Single Rod
Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (-) Pneumatic type |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Body Option | (-) Standard (rod tip female thread) |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) Rc |
| Stroke (mm) | 75 |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting / single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































