Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | M9BW |
| Bearing Type | (L) Ball bush bearing |
| Cylinder Stroke (mm) | 450 |
| Lead Wire (m) | (-) 0.5 |
| Locking system | (E) Spring lock (exhaust lock) |
| Port Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- With locked cylinder suitable for intermediate stop, emergency stop and fall preventionA straight moving unit that integrates the guide compactly.
(Both direction lock)
Ulasan Produk
Tidak ada ulasan




















































































































































