Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | A93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out |
Bearing Type | (M) Plain bearing |
Cylinder Stroke (mm) | 125 |
Lead Wire (m) | (L) 3 |
Stroke | Standard stroke |
Tube Inner Diameter (Φmm) | 32 |
Type Of Thread | (-) Rc |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan