Kondisi Barang:
Authorized Partner
Spesifikasi
Auto Switch Additional Symbol | (-) With 2 pieces |
---|---|
Auto Switch Type | M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out |
Bearing Type | (M) Plain bearing |
Cylinder Stroke (mm) | 25 |
Lead Wire (m) | (Z) 5 |
Stroke | Standard stroke |
Tube Inner Diameter (Φmm) | 80 |
Type Of Thread | (-) Rc |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsFeature
- The maximum mass reduction is reduced by 17%by reducing the guidance rod and changing the plate thickness.- Realizes space saving.
Due to the maximum guide rod, reduced processing amount at the time of installation of cylinder.
- Round auto switch and strong magnetic field auto switch can be attached directly without a spacer.
Ulasan Produk
Tidak ada ulasan