SMC CM2-Z/CDM2-Z - Air Cylinder/Standard Type Double Acting Single Rod CDM2B32-365Z
Kondisi Barang:
Authorized Partner
Spesifikasi
Type | (-) Pneumatic type |
---|---|
Auto Switch Type | M9N |
Built-in Magnet Availability | (D) Built-in magnet |
Cushioning | (-) Rubber cushion |
Cylinder Stroke (mm) | 365 |
Lead Wire (m) | 3 |
Rod End Bracket | (-) No option |
Rod end Screw | (-) Rod tip male screw |
Tube Inner Diameter (Φmm) | 32 |
Type Of Thread | (-) Rc |
Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size, material and color for detailsUlasan Produk
Tidak ada ulasan